GUHRING 00329 002.030 HSS/HSCO COATED DRILLS 9003290020300
Drill bit HSS-CO GV120 series 329
See technical informationReferences
Gühring:329 2.030
Rubix:344A9210
Manufacturer :9003290020300
EAN:4031093102285


Technical specifications
| Drilling diameter | 2.03 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 12 mm |
Product details : GUHRING 00329 002.030 HSS/HSCO COATED DRILLS 9003290020300
Extra-short twist drills, HSSCO, polished / steam treated >2.36, DIN 1897, series 329.
Technical specifications
Attributes
| Drilling diameter | 2.03 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 2.03 mm |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- Usually arrives within 14 working days