References
Roebuck:3962575
Rubix:220787


Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Shank type | tapered |
Product details : ROEBUCK HSS TAPER SHANK DRILL 18.00MM
DIN 345/BS 328
Flute geometry
Standard helix, right hand cutting
Point angle
118°
Surface treatment
Blue
Application
General purpose drill.
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Shank type | tapered |
| Taper shank | 2 |
Show UNSPSC/ECL@SS
£ 45.50 excl. VAT
/ Each
£ 54.60 incl. VAT
- Usually arrives within 14 working days