References
Gühring:329 0.950
Rubix:285A6627
Manufacturer :9003290009500
EAN:4031093101707


Technical specifications
| Drilling diameter | 0.95 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 5.5 mm |
Product details : GUHRING 00329 000.950 TWIST DRILLS
Extra-short twist drills, HSSCO, polished / steam treated >2.36, DIN 1897, series 329.
Technical specifications
Attributes
| Drilling diameter | 0.95 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 5.5 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 0.95 mm |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Usually arrives within 14 working days