TITEX A1249XPL-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5236511
Deep-Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1249XPL-15
Rubix:275A9869
Manufacturer :5236511
EAN:4031132265285

Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 99 mm |
Documents
Product details : TITEX A1249XPL-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5236511
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 99 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 107.25 excl. VAT
/ Each
£ 128.70 incl. VAT
- Usually arrives within 14 working days