References
Gühring:329 4.200
Rubix:285A8117
Manufacturer :9003290042000
EAN:4031093103138


Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
Product details : GUHRING 00329 004.200 TWIST DRILLS
Extra-short twist drills, HSSCO, polished / steam treated >2.36, DIN 1897, series 329.
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Usually arrives within 14 working days