References
Walter Titex:DA110-08-05.200U0-WZ90AJ
Rubix:206A9957
Manufacturer :7506467
EAN:4031132425030

Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
Product details : TITEX DA110-08-05.200U0-WZ90AJ JOBBER DRILL 7506467
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2047in
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
- Usually arrives within 14 working days