ROEBUCK S07.0X110 SDS-PLUS DRILL BIT 7 X 110MM

Drill bit

See technical information
References
Unbranded:S07.0X110
Rubix:2003672
brand logo
Technical specifications
Drilling diameter7 mm
Total length110 mm
Length of cut50 mm
See all Specifications

Product details : ROEBUCK S07.0X110 SDS-PLUS DRILL BIT 7 X 110MM


Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.

Technical specifications


Attributes
Drilling diameter7 mm
Total length110 mm
Length of cut50 mm
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 3.89 excl. VAT
/ Each
£ 4.67 incl. VAT
  • In stock: Next day delivery