References
Gühring:218 1.300
Rubix:343A4673
Manufacturer :9002180013000
EAN:4031093046220

Product details : GUHRING 00218 001.300 HSS/HSCO COATED DRILLS 9002180013000
Technical specifications
Attributes
| Drilling diameter | 1.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.3 mm |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- Usually arrives within 14 working days
