References
Unbranded:S08.0X210
Rubix:2003676


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 210 mm |
| Length of cut | 150 mm |
Product details : ROEBUCK S08.0X210 SDS-PLUS DRILL BIT 8 X 210MM
Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 210 mm |
| Length of cut | 150 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 6.63 excl. VAT
/ Each
£ 7.96 incl. VAT
- In stock: Next day delivery