BAHCO 4513-6.20-10P HSS-G 6.20 PLAST.BOX 10P

Drill Bit

See technical informationSee documents

References

Bahco:4513-6.20-10P
Rubix:401A8363
EAN:7314150372324
brand logo

Technical specifications

Drilling diameter6.2 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Documents

Product details : BAHCO 4513-6.20-10P HSS-G 6.20 PLAST.BOX 10P


Size range 0.5 mm to 20 mm
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless-steel
Manufactured to DIN 338 N

Technical specifications


Attributes
Drilling diameter6.2 mm
Total length101 mm
Length of cut63 mm
Shank typecylindrical
Din standarddin 338 n
Machining materialbronze;brass;carbon steel;cast iron;alloy steel;stainless steel
Cutting materialhss
Tip angle130 °
Tail diameter6.2 mm
£ 27.31 excl. VAT
/ Each
£ 32.77 incl. VAT
  • Delivery usually within ( 14 ) days