References
Sandvik Coromant:860.1-1200-051A1-GM X1BM
Rubix:319A2366
Manufacturer :7781740
EAN:7323224676961


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
Product details : SANDVIK 860.1-1200-051A1-GMX1BM SC DRILLS CORODRILL 7781740
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 4,667 (uldr : longueur/diamètre) |
| Angle of helix | 30 ° |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron and hardened materials; also high-temperature superalloys (hrsa), titanium/inconel and aluminum |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Usually arrives within 14 working days