References
Sandvik Coromant:860.1-0520-047A1-PM P1BM
Rubix:319A5013
Manufacturer :8151157
EAN:7323226353938


Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 96.2 mm |
Product details : SANDVIK 860.1-0520-047A1-PMP1BM SC DRILLS CORODRILL 8151157
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 96.2 mm |
| Shank type | cylindrical |
| Din standard | din 1835 a |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.1106 |
| Angle of helix | 26.5458 ° |
| Tail | cylindrical shank (din6535-ha), metric 6 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel and aluminium |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days