References
Walter Titex:A1244-0.85
Rubix:356A7426
Manufacturer :5060290
EAN:4031132040394

Technical specifications
| Drilling diameter | 0.85 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 8.7 mm |
Documents
Product details : TITEX A1244-0.85 JOBBER DRILLS HSS/HSS-E 5060290
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.85 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 8.7 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 0.85 mm |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days