References
Draper:12424
Rubix:390A4239
Manufacturer :12424
Product details : DRAPER 12424 BRAD POINT DRILL BIT SET 5PCS
These extremely sharp brad point drill bits have precision ground flutes that produce tear-free holes. Centring tip enables precise positioning when drilling. Double flute design prevents material from clogging the hole and provides rapid stock removal. Suitable for use with hardwood, softwood, plywood, chipboard and MDF. Compatible with a standard 10/13mm chuck. Sizes 4.0-10.0mm. Supplied inside a plastic case.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 120 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- Delivery usually within ( 7 ) days

