References
Walter Titex:DA110-08-01.500U0-WZ90AJ
Rubix:206A9944
Manufacturer :7506430
EAN:4031132424668

Technical specifications
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 15 mm |
Product details : TITEX DA110-08-01.500U0-WZ90AJ JOBBER DRILL 7506430
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0591in
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 15 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days