References
Sandvik Coromant:860.1-0870-027A1-SM 1210
Rubix:319A9091
Manufacturer :7798289
EAN:7323224751033


Technical specifications
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.7 mm |
Product details : SANDVIK 860.1-0870-027A1-SM1210 SC DRILLS CORODRILL 7798289
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.7 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.184 |
| Angle of helix | 26.7 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 230.00 excl. VAT
/ Each
£ 276.00 incl. VAT
- Usually arrives within 14 working days