References
Draper:16162
Rubix:390A4236
Manufacturer :16162
Product details : DRAPER 16162 BRAD POINT DRILL BIT 5MM
This extremely sharp brad point drill bit has precision ground flutes that produce tear-free holes. Centring tip enables precise positioning when drilling. Double flute design prevents material from clogging the hole and provides rapid stock removal. Suitable for use with hardwood, softwood, plywood, chipboard and MDF. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Total length | 86 mm |
|---|---|
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Delivery usually within ( 7 ) days

