Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-09.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506507
TITEX DA110-08-09.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506507
HSS twist drills
References
walter titex:
DA110-08-09.200U0-WZ90AJ
rubix:
357A2606
manufacturer :
7506507
ean:
4031132425436
Technical specifications
Drilling diameter
10.4
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DA110-08-09.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506507
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3622in
Technical specifications
Attributes
Drilling diameter
10.4
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.13
excl. VAT
/
Each
£
8.56
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1244-8.4 JOBBER DRILL 5060431
DORMER A100.42 JOBBER DRILL 0.42 MM 5967614
CUTLINE DRILL - HSS LONG SERIES MM 9.8 861386
TITEX A1244-NO74 JOBBER DRILLS HSS/HSS-E 5060272
DORMER A1475/32 JOBBER DRILL 5/32 INCH 7146722
GUHRING 00217 001.850 TWIST DRILLS
TITEX A1149XPL-2.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236412
TITEX A1247-8.2 JOBBER DRILLS HSS/HSS-E 5060630
GUHRING 05519 009.500 TWIST DRILL HSCO 9.500MM 338 TYPE GU 500 DZ TIN
TITEX A1247-8.7 JOBBER DRILLS HSS/HSS-E 5060635
DORMER A002S11.5 JOBBER DRILL 11.50 MM 6524886
GUHRING 00205 012.250 UNIVERSAL HSS DRILLS 9002050122500
GUHRING 00535 002.800 GT80/100 DRILLS 9005350028000
DORMER A9005.5 JOBBER DRILL 5.50 MM 5971207
GUHRING 00223 001.700 TWIST DRILLS