SANDVIK 860.1-0390-020A0-GMX1BM SC DRILLS CORODRILL 7781764

Drill

See technical information
References
Sandvik Coromant:860.1-0390-020A0-GM X1BM
Rubix:317A5658
Manufacturer :7781764
EAN:7323224677203
brand logo
Technical specifications
Drilling diameter3.9 mm
Total length74 mm
Length of cut36 mm
See all Specifications

Product details : SANDVIK 860.1-0390-020A0-GMX1BM SC DRILLS CORODRILL 7781764


Solid carbide one-piece drill CoroDrill® 860

Technical specifications


Attributes
Drilling diameter3.9 mm
Total length74 mm
Length of cut36 mm
Shank typecylindrical
Coatingpvd tialsin+tisin
Toleranceh9
Ratio of diameter to length of drill hole5.179487
Angle of helix30 °
Taildin6535-ha
Internal coolingno
Direction of cuttingright
Machining materialall materials
Cutting materialcarbide
Tip angle140 °
Tail diameter6 mm
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
  • Usually arrives within 14 working days