References
Draper Expert:08915
Rubix:390A2246
Manufacturer :08915


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Shank type | cylindrical |
Product details : DRAPER EXPERT 08915 M35 COBALT DRILL BIT 5.0MM X 86MM 2PCS
These M35 high speed steel drill bits are manufactured with 5% cobalt for long-lasting performance, abrasion resistance and heat protection. Fully ground with a 135° split point for precise centring to prevent drill wander. For optimal results and a longer lifetime, Draper cobalt drill bits work best in conjunction with a cooling agent. Suitable for use with alloy steel, titanium alloys, stainless steel, hardened steel, cast iron and carbon steel. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Shank type | cylindrical |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 7 ) days