TITEX A1276TFL-6.8 DRILLS SOLID CARBID TYPE N 5061447
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1276TFL-6.8
Rubix:276A1062
Manufacturer :5061447
EAN:4031132042534

Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 57 mm |
Documents
Product details : TITEX A1276TFL-6.8 DRILLS SOLID CARBID TYPE N 5061447
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tfl (tialn) |
| Tolerance | h7 |
| Angle of helix | 109 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | steel;cast iron;non-ferrous metal;special alloy |
| Tip angle | 140 ° |
| Tail diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 102.68 excl. VAT
/ Each
£ 123.22 incl. VAT
- Usually arrives within 14 working days