References
Draper:09992
Rubix:390A4205
Manufacturer :09992

Product details : DRAPER 09992 SDS PLUS CENTRIC TIP DRILL BIT 7.0 X 160MM
The Draper SDS+ Series drill bits are made from hardened alloy-steel and have a highly durable tungsten carbide tip. The superior centric tip provides faster starts and faster drilling. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Diameter | 7 mm |
|---|---|
| Tip diameter | 7 mm |
| Total length | 160 mm |
| Cutting material | carbide |
| Bevel angle | 135 ° |
| Total length (inches) | 6.3 '' |
| Tip angle | 135 ° |
| Drilling diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- Delivery usually within ( 7 ) days
