Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A201 HSS DRILL 3.0 X 8.0MM
DORMER A201 HSS DRILL 3.0 X 8.0MM
Metal drills A201
References
dormer:
A2013.0X8.0
rubix:
1062060
ean:
7320760138915
Technical specifications
Diameter
8
mm
Tip diameter
3
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A201 HSS DRILL 3.0 X 8.0MM
HSS centring drills with cylindrical shaft 60° uncoated 1xD for normal centre hole.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
Diameter
8
mm
Tip diameter
3
mm
Total length
50
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.50
excl. VAT
/
Each
£
10.20
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1113-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073547
TITEX K1215-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073602
TITEX K1411S-2X6 TAPER PIN DRILL HSS 5073655
TITEX K1215-6.3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073607
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 8 X 2.5 726900
DORMER A225BS3 DRILL 3/32 INCH X 1/4 INCH 5969163
TITEX K1411L-2X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073639
DORMER A210 HSS CTR DRILL 8.0 X 20.0MM
BOSCH 2.608.584.843 2608584843 HSS POWER DRIVE PILOT DRILL
DORMER A210 HSS CTR DRILL 3.15 X 8.0MM
TITEX K1131-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073570
DORMER A2051.6X4.0 DRILL 1.60 MM X 4.00 MM 5969289
TITEX K1111-6.3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073526
ROEBUCK A225BS4 223703 HSS CENTRE DRILL BS 4
TITEX K1313-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073634