Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 10 X 3.0 862499
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 10 X 3.0 862499
Centre drill - hss co5% - a type - 60° - long series
References
giss cutline:
862499
rubix:
862499
ean:
3660338171772
Technical specifications
Diameter
10
mm
Tip diameter
3
mm
Total length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 10 X 3.0 862499
Centre drill - hss co5% - a type - 60° - long series
Technical specifications
Attributes
Diameter
10
mm
Tip diameter
3
mm
Total length
100
mm
Body material
HSS-Co
Shape
A
Bevel angle
60
°
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
TITEX K1113-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073552
BOSCH 2608596119 HSS PILOT DRILL FOR HEX SHANK ARBORS 102MM
GUHRING 00581 001.000 CENTRE DRILLS
TITEX K1131-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073578
GUHRING 00292 004.760 BS5 CENTRE DR RH
TITEX K1112-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073538
GUHRING 00280 003.150 CENTRE DRILLS
GUHRING 00281 000.500 DRILLS OTHER 9002810005000
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 6 X 2.0 862486
DORMER A201 HSS DRILL 1.5 X 5.0MM
DORMER A2006.3X16.0 DRILL 6.30 MM X 16.00 MM 5969873
ROEBUCK 22-165-303 CENTRE DRILL SHORT SERIES SIZE 3
TITEX K1313-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073637
TITEX K1114-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073565
DORMER A2013.0X10.0 DRILL 10.00 MM X 3.00 MM 5969425