References
Draper:18549
Rubix:80151661
Manufacturer :18549





Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87.1 mm |
Product details : DRAPER 18549 TITANIUM DRILL BIT SET 15PCS
These high speed steel drill bits are manufactured with a titanium nitride coating for enhanced strength and longer life. Fully ground with a 135° split point for precise centring to prevent drill wander. Draper Titanium Series drill bits work best in conjunction with a cooling agent. Suitable for use with steel, non-ferrous metals, wood and hard plastic. Compatible with a standard 10/13mm chuck. Sizes 1.5-10.0mm. Supplied inside a plastic case.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87.1 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | titanium nitride (tin) |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 4 x d |
| Sharpening | split point |
| Tail | cylindrical shank (round) |
| Direction of cutting | right |
| Machining material | steel, non-ferrous metals, wood and hard plastics |
| Tip angle | 135 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- Delivery usually within ( 7 ) days