References
Gühring:236 6.000
Rubix:285A5456
Manufacturer :9002360060000
EAN:4031093071123

Product details : GUHRING 00236 006.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 27.53 excl. VAT
/ Each
£ 33.04 incl. VAT
- Usually arrives within 14 working days
