References
Draper:84754
Rubix:382A8059
Manufacturer :84754
EAN:5010559847549


Technical specifications
| Drilling diameter | 150 mm |
|---|---|
| Total length | 805 mm |
| Length of cut | 800 mm |
Product details : DRAPER 84754 EARTH AUGER DRILL BIT - 150MM
Single person operation for digging multiple “tidy” 150mm diameter holes for fence posts, boreholes, planting hedging and saplings.
Technical specifications
Attributes
| Drilling diameter | 150 mm |
|---|---|
| Total length | 805 mm |
| Length of cut | 800 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
- Delivery usually within ( 7 ) days