• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3389DPL-10 COOLANT THROUGH DRILL 5337085

TITEX A3389DPL-10 COOLANT THROUGH DRILL 5337085


Drill Bit

References
walter titex:A3389DPL-10
rubix:80191776
manufacturer :5337085
ean:4031132275338
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : TITEX A3389DPL-10 COOLANT THROUGH DRILL 5337085


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Tail diameter10 mm
Show UNSPSC/ECL@SS
£ 134.14 excl. VAT
/ Each
£ 160.97 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 460.1-0890-027A1-XMGC34 SC DRILLS CORODRILL 460 6241280GUHRING 05511 003.200 RATIO DRILL SOLID CARBIDE 3.200 MM 5XD DIN 6537LTITEX DC150-03-02.778U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781162TITEX A1263-3.9 DRILLS SOLID CARBID TYPE N 5061155DORMER R45911.0 6719079GUHRING 05511 005.500 RATIO DRILL/COOLING SOLID CARBIDE 5.500MMTITEX DC150-03-09.922A1-WJ30RE SOLID CARBIDE DRILL 6968820TITEX DC150-05-13.100A1-WJ30RE SOLID CARBIDE DRILL 6618425CUTLINE 892838 SCD03-19.50I0 CUPMM CARB DRILL 19.5MM W/O IC 3XDSANDVIK 460.1-0370-011A1-XM GC34 6241216SANDVIK 860.1-0770-024A1-GM X1BM 860 SOLID CARBIDE DRILL 7781465CUTLINE 892895 SCD03-08.40I1 CUPMM CARB DRILL 8.4 IC 3XDTITEX DC150-08-03.200A1-WJ30TA SOLID CARBIDE DRILLS 6618617SANDVIK 860.1-0317-010A1-GMX1BM SC DRILLS CORODRILL 7781377SANDVIK 860.1-0870-027A1-SDS2BM SC DRILLS CORODRILL 8420899

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories