References
Walter Titex:A1263-3.9
Rubix:356A7620
Manufacturer :5061155
EAN:4031132106083

Technical specifications
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 36 mm |
Documents
Product details : TITEX A1263-3.9 DRILLS SOLID CARBID TYPE N 5061155
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 75 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 3.9 mm |
Show UNSPSC/ECL@SS
£ 34.80 excl. VAT
/ Each
£ 41.76 incl. VAT
- Usually arrives within 14 working days