TITEX A4622-19 DEEP HOLE DRILLS HSS-E TYPE UFL 5066292
Drill Bit
See technical informationSee documentsReferences
Walter Titex:A4622-19
Rubix:276A0831
Manufacturer :5066292
EAN:4031132017365

Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Total length | 370 mm |
| Length of cut | 226 mm |
Documents
Product details : TITEX A4622-19 DEEP HOLE DRILLS HSS-E TYPE UFL 5066292
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Total length | 370 mm |
| Length of cut | 226 mm |
| Shank type | cylindrical |
| Din standard | din 1870/1 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 40 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 126.75 excl. VAT
/ Each
£ 152.10 incl. VAT
- Usually arrives within 14 working days



