Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
MILWAUKEE 4932352834 SDS+ DRILL SET 5PCS
MILWAUKEE 4932352834 SDS+ DRILL SET 5PCS
Helicoidal HSS drill bit with cylindrical tail Milwaukee
References
milwaukee:
4932352834
rubix:
249A4150
manufacturer :
4932352834
ean:
4002395374922
Product details
Technical specifications
Product details : MILWAUKEE 4932352834 SDS+ DRILL SET 5PCS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.18
excl. VAT
/
Each
£
21.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00206 004.800 HSS/HSCO COATED DRILLS 9002060048000
GUHRING 00651 003.020 UNIVERSAL HSS COATED DRI 9006510030200
TITEX A1522-8.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5061947
GUHRING 00206 003.650 HSS/HSCO COATED DRILLS 9002060036500
GUHRING 00552 009.100 GT80/100 DRILLS 9005520091000
GUHRING 00245 011.200 STANDARD HSS DRILLS 9002450112000
TITEX A1114-16 JOBBER DRILLS HSS/HSS-E 5056865
DORMER A1011.6 JOBBER DRILL 1.60 MM 5968047
TITEX A1148-NO22 DEEP HOLE DRILLS HSS-E TYPE UFL 5057064
GUHRING 00223 006.000 TWIST DRILL HSS 6.000MM TYPE N STEAM TEMPERED
DORMER A1106.6 SERIES DRILL 6.60 MM 5968201
TITEX A1511-2.1 JOBBER DRILLS HSS/HSS-E 5061610
GUHRING 00223 003.650 STANDARD HSS DRILLS 9002230036500
DORMER A9401.9 SERIES DRILL 1.90 MM 5972900
TITEX A1149XPL-1.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236372