CUTLINE DRILL - HSS CO5% UFL FLUTE - OZMD MM 6 861769
Drill - hss co5% - ufl flute - ozmd coated drill
See technical informationSee documentsReferences
GISS Cutline:861769
Rubix:861769
EAN:3660338165252


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Documents
Product details : CUTLINE DRILL - HSS CO5% UFL FLUTE - OZMD MM 6 861769
Drill - hss co5% - ufl flute - ozmd coated drill
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 ts |
| Coating | ozmd |
| Angle of helix | 40 ° |
| Tip angle | 135 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 7.97 excl. VAT
/ Each
£ 9.56 incl. VAT
- In stock: Next day delivery