References
Dormer:A10019.5
Rubix:4507680
EAN:7320760001301




Technical specifications
| Drilling diameter | 19.5 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 140 mm |
Product details : DORMER A10019.5 JOBBER DRILL 19.50 MM 5967426
Applications
Technical specifications
Attributes
| Drilling diameter | 19.5 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 140 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 19.5 mm |
Show UNSPSC/ECL@SS
£ 68.75 excl. VAT
/ Each
£ 82.50 incl. VAT
- Usually arrives within 14 working days