CUTLINE DRILL - HSS JOBBER TIN MM 3 860794
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
Superseded Ref:4971858
GISS Cutline:860794
Rubix:860794
EAN:3660338156113


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER TIN MM 3 860794
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
- In stock: Next day delivery