CUTLINE DRILL - HSS JOBBER TIN MM 6.4 860828
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
GISS Cutline:860828
Rubix:860828
EAN:3660338156458


Technical specifications
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER TIN MM 6.4 860828
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 6.4 mm |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- Usually arrives within 14 working days