References
Walter Titex:A1211-13.5
Rubix:356A6808
Manufacturer :5058615
EAN:4031132004457

Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Product details : TITEX A1211-13.5 JOBBER DRILLS HSS/HSS-E 5058615
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 13.5 mm |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- Usually arrives within 14 working days