CUTLINE DRILL - HSS JOBBER TIN MM 10.3 860867

Drill - hss - jobber tin coated drill

See technical informationSee documents
References
GISS Cutline:860867
Rubix:860867
EAN:3660338156847
860867
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter10.3 mm
Total length133 mm
Length of cut87 mm
See all Specifications
Documents

Product details : CUTLINE DRILL - HSS JOBBER TIN MM 10.3 860867


Drill - hss - jobber tin coated drill
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter10.3 mm
Total length133 mm
Length of cut87 mm
Shank typecylindrical
Din standarddin 338 n
Coatingtin
Angle of helix30 °
Tip angle130 °
Tail diameter10.3 mm
Show UNSPSC/ECL@SS
£ 8.02 excl. VAT
/ Each
£ 9.62 incl. VAT
  • Usually arrives within 14 working days