Drill - hss - jobber tin tip coated drill
Drilling diameter | 7.8 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Drilling diameter | 7.8 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Din standard | DIN 338 N |
Angle of helix | 30 ° |
Body material | HSS |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 7.8 mm |
In stock: Next day delivery