References
Sandvik Coromant:860.1-0630-051A1-GM X1BM
Rubix:319A2761
Manufacturer :7781831
EAN:7323224677777


Technical specifications
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 51.5 mm |
Product details : SANDVIK 860.1-0630-051A1-GMX1BM SC DRILLS CORODRILL 7781831
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 51.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.1223 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din6535-ha) |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials; also performs well in hrsa and non-ferrous metals. |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 349.00 excl. VAT
/ Each
£ 418.80 incl. VAT
- Usually arrives within 14 working days