CUTLINE DRILL HSS JOBBER TIN TIP MM 5.2 860691
Drill - hss - jobber tin tip coated drill
See technical informationSee documentsReferences
GISS Cutline:860691
Rubix:860691
EAN:3660338155109


Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Documents
Product details : CUTLINE DRILL HSS JOBBER TIN TIP MM 5.2 860691
Drill - hss - jobber tin tip coated drill
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tinbd |
| Angle of helix | 30 ° |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.2 mm |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- In stock: Next day delivery