TITEX A1244-27/64IN JOBBER DRILLS HSS/HSS-E 5060363
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1244-27/64IN
Rubix:356A7444
Manufacturer :5060363
EAN:4031132014548

Technical specifications
| Drilling diameter | 10.716 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 76 mm |
Documents
Product details : TITEX A1244-27/64IN JOBBER DRILLS HSS/HSS-E 5060363
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 10.716 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 76 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 10.716 mm |
Show UNSPSC/ECL@SS
£ 21.85 excl. VAT
/ Each
£ 26.22 incl. VAT
- Usually arrives within 14 working days