References
Gühring:235 1.900
Rubix:285A6234
Manufacturer :9002350019000
EAN:4031093069557


Technical specifications
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 80 mm |
Product details : GUHRING 00235 001.900 TWIST DRILLS
HSS twist drill Series 1 1,900 DIN 1869RN ZY
Technical specifications
Attributes
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 80 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
- Usually arrives within 14 working days