GUHRING 00209 002.600 HSS/HSCO COATED DRILLS 9002090026000

Drill

See technical information

References

Gühring:209 2.600
Rubix:343A0583
Manufacturer :9002090026000
EAN:4031093033473
brand logo

Technical specifications

Drilling diameter2.6 mm
Length of cut30 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00209 002.600 HSS/HSCO COATED DRILLS 9002090026000


Technical specifications


Attributes
Drilling diameter2.6 mm
Length of cut30 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter2.6 mm
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
  • Usually arrives within 14 working days