TITEX A1222-6.6 DEEP HOLE DRILL 5059511

Deep-Hole Drill

See technical informationSee documents
References
Walter Titex:A1222-6.6
Rubix:028479
Manufacturer :5059511
EAN:4031132159966
brand logo
Technical specifications
Drilling diameter6.6 mm
Total length101 mm
Length of cut52 mm
See all Specifications
Documents

Product details : TITEX A1222-6.6 DEEP HOLE DRILL 5059511


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter6.6 mm
Total length101 mm
Length of cut52 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Angle of helix130 °
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss
Tip angle130 °
Tail diameter6.6 mm
Show UNSPSC/ECL@SS
£ 9.95 excl. VAT
/ Each
£ 11.94 incl. VAT
  • Usually arrives within 14 working days