CUTLINE DRILL - HSS MORSE TAPER SHANK MM 18 863904
Drill - HSS - Morse Taper Shank Drill
See technical informationReferences
GISS Cutline:863904
Rubix:863904


Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 130 mm |
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 18 863904
Morse Taper Shank Drill
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 130 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 42.77 excl. VAT
/ Each
£ 51.32 incl. VAT
- In stock: Next day delivery