Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-03.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506454
TITEX DA110-08-03.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506454
HSS twist drills
References
walter titex:
DA110-08-03.900U0-WZ90AJ
rubix:
357A2568
manufacturer :
7506454
ean:
4031132424903
Technical specifications
Drilling diameter
6.6
mm
Total length
101
mm
Product details
Technical specifications
Product details : TITEX DA110-08-03.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506454
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1535in
Technical specifications
Attributes
Drilling diameter
6.6
mm
Total length
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.32
excl. VAT
/
Each
£
2.78
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00652 006.500 GT80/100 COATED DRILLS 9006520065000
TITEX A1544-9.1 JOBBER DRILLS HSS/HSS-E 5062141
MILWAUKEE 48899398 STEP DRILL COBALT ALCRN SET (2PC)
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 5.2 861188
TITEX A1222-1/16IN DEEP HOLE DRILL 5059419
TITEX A1211-4.55 JOBBER DRILLS HSS/HSS-E 5058757
GUHRING 00205 008.950 UNIVERSAL HSS DRILLS 9002050089500
DORMER A100.4 JOBBER DRILL 0.40 MM 5967613
GUHRING 00223 009.800 STANDARD HSS DRILLS 9002230098000
DORMER A1172.3 STUB DRILL 2.30 MM 5967878
TITEX A1211-4.5 JOBBER DRILL 5058756
GUHRING 00605 004.300 TWIST DRILL HSCO 4.300MM DIN 338 TYPE TI BRIGHT
DORMER A1175.6 STUB DRILL 5.60 MM 5968063
DORMER A10015/32 JOBBER DRILL 15/32 INCH 5967387
TITEX A1211-1.6 JOBBER DRILLS HSS/HSS-E 5058522