CUTLINE DRILL - HSS MORSE TAPER SHANK MM 18.5 863905
Drill - HSS - Morse Taper Shank Drill
See technical informationReferences
GISS Cutline:863905
Rubix:863905


Technical specifications
| Drilling diameter | 18.5 mm |
|---|---|
| Total length | 233 mm |
| Length of cut | 135 mm |
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 18.5 863905
Morse Taper Shank Drill
Technical specifications
Attributes
| Drilling diameter | 18.5 mm |
|---|---|
| Total length | 233 mm |
| Length of cut | 135 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 55.95 excl. VAT
/ Each
£ 67.14 incl. VAT
- In stock: Next day delivery