References
Gühring:204 5.800
Rubix:342A3915
Manufacturer :9002040058000
EAN:4031093010542


Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Length of cut | 91 mm |
| Shank type | cylindrical |
Product details : GUHRING 00204 005.800 DRILLS OTHER 9002040058000
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Length of cut | 91 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.8 mm |
Show UNSPSC/ECL@SS
£ 9.13 excl. VAT
/ Each
£ 10.96 incl. VAT
- Usually arrives within 14 working days