CUTLINE DRILL - HSS MORSE TAPER SHANK MM 21 863909
Drill - HSS - Morse Taper Shank Drill
See technical informationReferences
GISS Cutline:863909
Rubix:863909


Technical specifications
| Drilling diameter | 21 mm |
|---|---|
| Total length | 243 mm |
| Length of cut | 145 mm |
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 21 863909
Morse Taper Shank Drill
Technical specifications
Attributes
| Drilling diameter | 21 mm |
|---|---|
| Total length | 243 mm |
| Length of cut | 145 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 56.09 excl. VAT
/ Each
£ 67.31 incl. VAT
- In stock: Next day delivery