Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 28 863916
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 28 863916
Drill - HSS - Morse Taper Shank Drill
References
giss cutline:
863916
rubix:
863916
Technical specifications
Drilling diameter
28
mm
Total length
291
mm
Length of cut
170
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 28 863916
Morse Taper Shank Drill
Technical specifications
Attributes
Drilling diameter
28
mm
Total length
291
mm
Length of cut
170
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.90
excl. VAT
/
Each
£
125.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1304.2 DRILL 4.20 MM 5969391
DORMER A130 HSS TAPER SHANK DRILL 15/16 INCH
DORMER A13013.9 DRILL 13.90 MM 5968951
DORMER A1307/16 DRILL 7/16 INCH 5969627
ROEBUCK 863895 HSS MORSE TAPER SHANK DRILL 13.5 MM
DORMER A13015.8 DRILL 15.80 MM 5968973
TITEX A4611-17.5 JOBBER DRILLS HSS/HSS-E 5066236
DORMER A13025.0 DRILL 25.00 MM 5969277
DORMER A13017.5 DRILL 17.50 MM 5969040
DORMER A13022.5 DRILL 22.50 MM 5969218
DORMER A13013.2 DRILL 13.20 MM 5969106
GUHRING 00267 015.500 TWIST DRILLS
DORMER A13024.75 DRILL 24.75 MM 5969272
TITEX A4244-17 JOBBER DRILLS HSS/HSS-E 5065852
LTL HSS TAPER SHANK DRILL 25.5MM 20-325-255